This product requires certification to purchase.

You last purchased this on
 
Work Area Protection Corporation

Channelizer

  • Fast #
  • Part #WCC4244HIP
  • Item #7234948
  • Manufacturer Part #CC4244HIP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Work Area Protection Corporation

Channelizer

  • Fast #
  • Part #WCC4244HIP
  • Item #7234948
  • Manufacturer Part #CC4244HIP
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used on item channelizer traffic cone
  • Maximum visibility
  • Five-tier design
  • Multi-purpose handle
  • Efficient stacking
  • Easy transport
  • Secure base
  • Fracture-resistant handle
  • Locking base
  • Mount for lights, signs, vertical panels
  • Requires Certification

Specifications

Collection:
Channelizer
Color Finish Category:
Oranges
Color Finish Name:
Orange
Height:
42 in
Length:
4 in
Material:
Plastic
Material Type:
Polyethylene
Weight:
3 lb
Width:
4 in