Unidoor
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Capacity:
- 3/4 in
- Collection:
- Unidoor
- Color Finish Name:
- Satin
- Handle Material:
- Metal
- Height:
- 72 in
- Length:
- 10-3/64 in
- Material:
- Tempered Glass, Aluminum, Brass
- Maximum Capacity:
- 3/4 in
- Number Of Points:
- 12-point
- Number of Tools Included:
- 1
- Size:
- 55 in x 72 in
- Width:
- 55 in
- WrenchType:
- Combination