This product requires certification to purchase.

1-1/4 in. Decorative P-Trap in Polished Chrome

You last purchased this on
 
WS Bath Collections

1-1/4 in. Decorative P-Trap in Polished Chrome

  • Fast #
  • Part #WLINEA53922
  • Item #5161158
  • Manufacturer Part #LINEA 53922
3.4 out of 5 Customer Rating
You last purchased this on
 
WS Bath Collections

1-1/4 in. Decorative P-Trap in Polished Chrome

  • Fast #
  • Part #WLINEA53922
  • Item #5161158
  • Manufacturer Part #LINEA 53922
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
11-7/16 in
IAPMO Listed:
No