59-3/4 x 29-1/4 in. Freestanding Bathtub Center Drain in White with Matte Black
Soho 59-3/4 x 29-1/4 in. Freestanding Bathtub Center Drain in White with Matte Black
Product Details
Product Details
- Much deeper than standard tubs for full immersion
- Warmer to the touch and more comfortable than traditional enamel/steel tubs
- Acrylic construction for strength and ease of handling and installation
- Adjustable base for accurate leveling and stability
- Includes polished chrome pop up drain and overflow trim
- Optional trim upgrade available in brushed nickel, matte black, and shiny white
- Tub filler not included
- UPC and cUPC approved
Specifications
- ADA Compliant:
- No
- Basin Depth:
- 17-3/4 in
- Basin Length:
- 38 in
- Basin Width:
- 17 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Collection:
- Soho
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Matte Black
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 59-3/4 in
- Overall Width:
- 29-1/4 in
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND NICKEL, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO: WWW.P65WARNINGS.CA.GOV.
- Soaking Depth:
- 12-1/2 in
- Weight:
- 127 lb