12-2/5 x 13-3/10 in. Cloth Wiper in White
L30 12-2/5 x 13-3/10 in. Cloth Wiper in White
Frequently Purchased Together
Product Details
Product Details
- 1 Jumbo Roll/Case, 875 Sheets/Roll, 875 Sheets/Case; Each towel measures 12.2” x 12.4”
- This wiping towel has a towel-like feel at a value price and the roll is designed for one-at-a-time dispensing
- Ideal for a wide range of light-medium duty general cleaning and maintenance wiping tasks (could be an alternative to towel rags in a box)
- WypAll® General Clean L30 Heavy Duty Cleaning Towels feature the double re-creping (DRC) technology, which gives them high surface softness and a reinforced grid for strength
- Soft enough for personal use on hands and skin (natural rubber latex free), strong enough for wet surface wiping and cleaning
Specifications
- Application:
- Healthcare, Janitorial, Light Duty
- Collection:
- L30
- Color Finish Name:
- White
- Depth:
- 12-1/10 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12-2/5 in
- Length:
- 12-1/10 in
- Material:
- Cloth, DRC
- Package Quantity:
- Case of 1
- Pad Size:
- 12-2/5 in
- Product Type:
- Wiper, Cloth
- Size:
- 12-1/5 in x 12-2/5 in
- Width:
- 12-2/5 in