16-2/5 in. Pop-Up Wipes Box in White (100 per Box)
L30 16-2/5 in. Pop-Up Wipes Box in White (100 per Box)
Product Details
Product Details
- Pop-Up® box dispenser
- Single-ply
- DRC (double re-creped) design
- Reinforced grid weave
Specifications
- Application:
- General Purpose
- Collection:
- L30
- Color Finish Name:
- White
- Length:
- 16-13/32 in
- Material:
- Paper
- Package Quantity:
- Box of 100
- Product Type:
- Box Wipes
- Width:
- 9-13/16 in