12-1/2 x 12 in. All Purpose Wipers in White (Case of 18)
L40 12-1/2 x 12 in. All Purpose Wipers in White (Case of 18)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 56 Sheets/Pack; 18 Packs of WypAll® PowerClean™ L40 Extra Absorbent Towels/Case; 1,008 Sheets/Case; White; Quarterfold; Limited Use Towels
- Specially designed to absorb liquids, lubricants and oils.
- Features a plush, soft surface with pockets in the inner layer to enhance absorbency.
- Great for wiping up spills large and small.
- Extra soft and absorbent.
Recommended Accessories
Specifications
- Application:
- Commercial, Industrial
- Collection:
- L40
- Color Finish Name:
- White
- Depth:
- 11-7/8 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 19-1/4 in
- Length:
- 20-1/4 in
- Material:
- Cloth, DRC
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 18
- Pad Size:
- 12-1/2 in
- Product Type:
- Wiper
- Size:
- 12 in x 12-1/2 in
- UPC:
- 036000057010
- Width:
- 12-1/2 in