9-4/5 x 16-2/5 in. Cellulose Towel (Box of 9)
L40 9-4/5 x 16-2/5 in. Cellulose Towel (Box of 9)
Frequently Purchased Together
Product Details
Product Details
- Packaged quantity: 100 white towels per Pop-Up Box, 900 towels per case
- WypAll® Power Clean L40 Extra Absorbent Towels: outstanding general-purpose towels
- Absorbent and tough wiping towels feature a plush outer layer that's touchable and soft
- Each WypAll® Power Clean L40 Extra Absorbent Towels measures 16.4" x 9.8"; Pop-Up Box is designed for easy, one-at-a-time dispensing
- Use utility wipes for tough tasks like cleaning grease or oil (industrial / commercial uses), yet they're gentle enough to dry your hand or face
Specifications
- Application:
- Commercial, Industrial
- Collection:
- L40
- Color Finish Name:
- White
- Depth:
- 17-47/250 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 17-63/1000 in
- Length:
- 17-219/500 in
- Material:
- Cloth, DRC
- Package Quantity:
- Box of 9
- Pad Size:
- 16-2/5 in
- Product Type:
- Towel
- Size:
- 9-4/5 in x 16-2/5 in
- Width:
- 9-4/5 in