This product requires certification to purchase.

12-1/2 x 12 in. Hydroknit Wiper in White (Pack of 76)

You last purchased this on
 
WypAll®

X60 12-1/2 x 12 in. Hydroknit Wiper in White (Pack of 76)

Brand image
You last purchased this on
 
WypAll®

X60 12-1/2 x 12 in. Hydroknit Wiper in White (Pack of 76)

  • Fast #
  • Part #K34865
  • Item #8116702
  • Manufacturer Part #34865
4.2 out of 5 Customer Rating

X Points
$146.44
per 1 CASE
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wypall® X60 wipers bring the absorbing power of our Hydroknit® material technology to a light weight wiper, combining versatile performance and economy for light-duty tasks
  • Quarter-fold format is portable and convenient to help users reduce waste and increase productivity
  • Requires Certification

Specifications

Application:
General Purpose
Collection:
X60
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
12-1/2 in
Material:
Plastic, Cellulose
Material Type:
Polypropylene
Package Quantity:
Box of 76
Product Type:
Box Wipes
Width:
12 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing