9-1/10 x 16-4/5 in. Wipes in White (Case of 10)
X70 9-1/10 x 16-4/5 in. Wipes in White (Case of 10)
Frequently Purchased Together
Product Details
Product Details
- 1 case = 10 POP-UP boxes, 100 sheets per box, 1,000 sheets per case
- WypAll X70 are durable, absorbent cloths that stay strong for cleaning performance
- Each industrial cloth measures 9.1” x 16.8” and cleans oil, dirt, grime and solvents
- The wicking power of HydroKnit picks up water almost instantly, and hangs on for fewer drips. Laundered shop rags can't match that kind of performance.
- Pound for pound, WYPALL X70 Manufactured Rags hold more oil than rental shop towels and shop rags; One pop-up box replaces 10 lbs. of rags
Documents
Specifications
- Application:
- General Purpose
- Collection:
- X70
- Color Finish Name:
- White
- Depth:
- 18-3/25 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9-5/8 in
- Length:
- 23-3/4 in
- Material:
- Cellulose, Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 10
- Pad Size:
- 16-4/5 in
- Product Type:
- Wipes
- Size:
- 8-17/50 in x 16-4/5 in
- Width:
- 16-4/5 in