X70
Frequently Purchased Together
Product Details
Product Details
- Pop-Up® box dispenser
- Hydroknit® technology
- Pound for pound, absorbs more water and oil than rental shop towels
- Perfect for surface and tool cleaning as well as heavy-maintenance wiping
Specifications
- Collection:
- X70
- Color Finish Name:
- Blue
- Green Seal Certified:
- No
- Length:
- 16-4/5 in
- Material:
- Cellulose, Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 10
- Product Type:
- Box Wipes
- Width:
- 9-1/10 in