Towel in Red
X80 Towel in Red
Frequently Purchased Together
Product Details
Product Details
- This red jumbo roll contains 475 WypAll X80 Extended Use Cloths sheets (each is 12.5" x 13.4")
- Proprietary HydroKnit technology is fast absorbing to wick away moisture
- Durable wipes absorb more water and oil than textile shop rags and stay strong for superior performance
- Disposable cloths clean oil, dirt, grime and solvents, while remaining resistant to harsh cleaning agents
- These wipes are fresh and clean every time and are a safer alternative to laundered rental shop towels or cloth rags (which can harbor dangerous chemicals like lead, even after washing, according to a 2013 Gradient study)
- Pound for pound, these towels absorb more water and oil than any other
Specifications
- Application:
- General Purpose, Heavy Duty, Solvent Wiping
- Collection:
- X80
- Color Finish Name:
- Red
- Depth:
- 10-4/5 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12-2/5 in
- Length:
- 11-3/5 in
- Material:
- Cellulose, Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Count of 475
- Pad Size:
- 12-2/5 in
- Product Type:
- Shop Towel
- Size:
- 12-2/5 in x 12-1/5 in
- Width:
- 13-2/5 in