14 oz PVC Grey Pipe Joint Compound
14 oz PVC Grey Pipe Joint Compound
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61
- CARB OTC LEED Compliant:
- No
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Size:
- 14 oz
- Temperature Range:
- Up to 1200 Deg F
- UL Listed:
- No