Hose and Tap for 21-101 4 oz. Canister
Hose and Tap for 21-101 4 oz. Canister
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 21-101 4 oz Canister
- CE Approved:
- No
- ETL Listed:
- No
- NSF Certified:
- No
- Smart Home Enabled:
- No
- Tool Type:
- Hose, Tap
- UL Listed:
- No