This product requires certification to purchase.

6 in. x 5 ft. Hub Cast Iron Soil Pipe

You last purchased this on
 

XH 1 6 in. x 5 ft. Hub Cast Iron Soil Pipe

  • Fast #
  • Part #XHSHPUS
  • Item #147842
  • Manufacturer Part #XH 00001 1400
5 out of 5 Customer Rating
You last purchased this on
 

XH 1 6 in. x 5 ft. Hub Cast Iron Soil Pipe

  • Fast #
  • Part #XHSHPUS
  • Item #147842
  • Manufacturer Part #XH 00001 1400
5 out of 5 Customer Rating

X Points
per 5 FOOT
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 5 Bundle: 5 Lift: 90
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system with great wall thickness and extremely high crush strength
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI A 112.5.1
ASTM:
ASTM A 74
CSA Certified:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub x Hub
ISO:
ISO 9001:2008
Length:
5 ft
Material:
Cast Iron
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
6 in
Schedule Class:
Extra Heavy
Wall Thickness:
0.25 in
Weight:
81.4 lb