12 in. x 10 ft. Hub x Plain End Cast Iron Soil Pipe
XH 3 12 in. x 10 ft. Hub x Plain End Cast Iron Soil Pipe
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 10 Lift: 30-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system with great wall thickness and extremely high crush strength
- Manufactured from 100% recycled content; not intended for pressure use
- Excellent sound-deadening qualities that withstands extreme temperatures and conditions
- Made in the USA
Specifications
- ANSI:
- ANSI A 112.5.1
- ASTM:
- ASTM A 74
- CSA Certified:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Plain End
- End Connections:
- Hub x Plain End
- ISO:
- ISO 9001:2008
- Length:
- 10 ft
- Material:
- Cast Iron
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 12 in
- Schedule Class:
- Extra Heavy
- Wall Thickness:
- 0.37 in
- Weight:
- 471 lb