XL Size Lab Coat with 2-Pocket
XL Size Lab Coat with 2-Pocket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Open wrists
- Serged seams
- Extends below hips
- Front snap closure
- Two pockets
Specifications
- Clothing Size:
- XL
- Color Finish Name:
- White
- Material:
- Tyvek®
- Reusable:
- No