This product requires certification to purchase.

1 in. Ductile Iron Flanged Ball Check Valve

You last purchased this on
 
Xomox

071 1 in. Ductile Iron Flanged Ball Check Valve

  • Fast #
  • Part #X071PFAG
  • Item #1321580
  • Manufacturer Part #071-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Xomox

071 1 in. Ductile Iron Flanged Ball Check Valve

  • Fast #
  • Part #X071PFAG
  • Item #1321580
  • Manufacturer Part #071-1
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Permits unobstructed flow through the valve as the ball rides in a 45° guide, out of the path of the media
  • Provides a large CV coefficient
  • Tight seal against backflow is assured
  • Can be mounted horizontally or vertically with upward flow
  • Requires Certification

Documents


Specifications

Collection:
071
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
4-1/4 in
Installation Type:
Horizontal Mount, Vertical Mount
Length:
6 in
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Ball-check
Valve Seat Material:
PFA
Valve Size:
1 in
Valve Type:
Ball Check Valve