This product requires certification to purchase.

10 in. Stainless Steel Flanged Gear Operator Plug Valve

You last purchased this on
 
XOMOX

10 in. Stainless Steel Flanged Gear Operator Plug Valve

  • Fast #
  • Part #X067FT66P1G10
  • Item #9938575
  • Manufacturer Part #067FT66P1G10
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
XOMOX

10 in. Stainless Steel Flanged Gear Operator Plug Valve

  • Fast #
  • Part #X067FT66P1G10
  • Item #9938575
  • Manufacturer Part #067FT66P1G10
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cavity free
  • 360° port lip design to ensure sleeve containment
  • No cold-flow, deformation, or rotation of the sleeve
  • Large shut-off area to assure long-lasting in-line sealing
  • Easy in-line adjustability
  • No seizing. No sticking
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.34 1996, ASME B16.34A 1998, ASME Class 150
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
13 in
Material:
Stainless Steel, Plastic
Material Type:
PTFE
Pressure Class:
150#
Recommended Valve Application:
Chemical, Fertilizer, Water
Valve Body Material:
Stainless Steel
Valve Body Style:
2-way
Valve Operator:
Gear Operator
Valve Size:
10 in
Valve Type:
Plug Valve