This product requires certification to purchase.

2 in. Stainless Steel Full Port Flanged 150# Ball Valve

You last purchased this on
 
Xomox

2 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #XLB12A6P628P16HK
  • Item #7341294
  • Manufacturer Part #6H3510H
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Xomox

2 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #XLB12A6P628P16HK
  • Item #7341294
  • Manufacturer Part #6H3510H
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • XOMOX® XLB Lined Ball Valves offer economical solutions for the vast majority of chemical applications while maintaining the highest possible degree of performance in terms of in-line leakage and fugitive emissions
  • The lower torque of XLB lined ball valve designs permits use of smaller actuators, allowing cost reductions and creating space saving opportunities
  • Innovative "pressure assisted" SX seal device provides the highest protection from fugitive emissions
  • The XLB dynamic body joint design retains pressure boundary during thermal cycles
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
UL Listed:
No
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
2 in
Valve Type:
Ball Valve