This product requires certification to purchase.

2 in. Steel Flanged Locking Lever Handle Plug Valve

You last purchased this on
 
XOMOX

2 in. Steel Flanged Locking Lever Handle Plug Valve

  • Fast #
  • Part #X03612P61P6WY7MK
  • Item #7012064
  • Manufacturer Part #03617M2P61P6WY
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
XOMOX

2 in. Steel Flanged Locking Lever Handle Plug Valve

  • Fast #
  • Part #X03612P61P6WY7MK
  • Item #7012064
  • Manufacturer Part #03617M2P61P6WY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tufline® lined valve bodies and plugs incorporate dovetail recesses
  • Locked in lining resists shrinkage, collapse, and blow-out
  • Higher pressures and vacuums are easily handled
  • A continuous primary seal results from the interaction of the tapered plug and the tapered body bore
  • The three adjusting bolts in the cover and the bottom adjustment bolt work together to assure a maximum sealing capability and an extended service life
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34
ASTM:
ASTM D-5162
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
9-1/20 in
Material:
Steel
Pressure Class:
300#
Recommended Valve Application:
Water
Valve Body Material:
Steel
Valve Operator:
Locking Lever Handle
Valve Size:
2 in
Valve Type:
Plug Valve