4 in. Carbon Steel and Stainless Steel 235 psi Flanged Enclosed Gear Plug Valve
4 in. Carbon Steel and Stainless Steel 235 psi Flanged Enclosed Gear Plug Valve
Frequently Purchased Together
Product Details
Product Details
- Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
- The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
- Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
- No seizing or sticking
- There are no body cavities where flow media can accumulate and contaminate future processing
Documents
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 607
- ASME:
- ASME B16.34 1996, ASME B16.34A 1998, ASME Class 150
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- No
- Length:
- 9 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 235 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Waste Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Standard
- Valve Operator:
- Gear Operator
- Valve Size:
- 4 in
- Valve Type:
- Plug Valve