This product requires certification to purchase.

1-1/2 in. Stainless Steel 300 psi Flanged Wrench with Locking Device Plug Valve

You last purchased this on
 
Xomox

Figure 0367 1-1/2 in. Stainless Steel 300 psi Flanged Wrench with Locking Device Plug Valve

  • Fast #
  • Part #X0367FT66P1WYJ
  • Item #4923214
  • Manufacturer Part #0367FT66P1WY-1-1/2
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Xomox

Figure 0367 1-1/2 in. Stainless Steel 300 psi Flanged Wrench with Locking Device Plug Valve

  • Fast #
  • Part #X0367FT66P1WYJ
  • Item #4923214
  • Manufacturer Part #0367FT66P1WY-1-1/2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • No seizing or sticking
  • There are no body cavities where flow media can accumulate and contaminate future processing
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B-16.34, ANSI Class 300
API:
API-607
ASTM:
ASTM A-351 CF8M
Collection:
Figure 0367
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Material:
Stainless Steel
Material Type:
316
Pressure - Maximum:
300 psi
Pressure Class:
300#
Recommended Valve Application:
Liquid
Valve Operator:
Wrench with Locking Device
Valve Size:
1-1/2 in
Valve Type:
Plug Valve