This product requires certification to purchase.

1 in. Stainless Steel 150 psi Flanged Wrench with Locking Device Plug Valve

You last purchased this on
 
XOMOX

Figure 067 1 in. Stainless Steel 150 psi Flanged Wrench with Locking Device Plug Valve

  • Fast #
  • Part #X067FT66P1WYG
  • Item #4130820
  • Manufacturer Part #067FT66P1WYG
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
XOMOX

Figure 067 1 in. Stainless Steel 150 psi Flanged Wrench with Locking Device Plug Valve

  • Fast #
  • Part #X067FT66P1WYG
  • Item #4130820
  • Manufacturer Part #067FT66P1WYG
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • No seizing or sticking
  • There are no body cavities where flow media can accumulate and contaminate future processing
  • Requires Certification

Documents


Specifications

Collection:
Figure 067
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Material:
Stainless Steel
Pressure - Maximum:
150 psi
Valve Operator:
Wrench with Locking Device
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Type:
Plug Valve