3 in. Stainless Steel 150 psi Flanged Wrench with Locking Device Plug Valve
Figure 067 3 in. Stainless Steel 150 psi Flanged Wrench with Locking Device Plug Valve
Frequently Purchased Together
Product Details
Product Details
- Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
- The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
- Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
- No seizing or sticking
- There are no body cavities where flow media can accumulate and contaminate future processing
Documents
Specifications
- ANSI:
- ANSI 600
- Collection:
- Figure 067
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- Material:
- Stainless Steel
- Pressure - Maximum:
- 150 psi
- Valve Operator:
- Wrench with Locking Device
- Valve Port Opening:
- Full Port
- Valve Size:
- 3 in
- Valve Type:
- Plug Valve