This product requires certification to purchase.

3/4 in. Ductile Iron 150 psi Flanged Wrench with Locking Device Plug Valve

You last purchased this on
 
XOMOX

Tufline® 3/4 in. Ductile Iron 150 psi Flanged Wrench with Locking Device Plug Valve

  • Fast #
  • Part #X0611P627P6WYF
  • Item #4113137
  • Manufacturer Part #93B367
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
XOMOX

Tufline® 3/4 in. Ductile Iron 150 psi Flanged Wrench with Locking Device Plug Valve

  • Fast #
  • Part #X0611P627P6WYF
  • Item #4113137
  • Manufacturer Part #93B367
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tufline® lined valve bodies and plugs incorporate dovetail recesses
  • Locked in lining resists shrinkage, collapse, and blow-out
  • Higher pressures and vacuums are easily handled
  • A continuous primary seal results from the interaction of the tapered plug and the tapered body bore
  • The three adjusting bolts in the cover and the bottom adjustment bolt work together to assure a maximum sealing capability and an extended service life
  • Large seal area: Cast-in ribs behind the body lining concentrate compression of the lining between the ribs and the plug. This assures a full circumferential in-line seal. There is also a full circumferential seal around the plug, both above and below the flow passage
  • In-line adjustments: The locked in lining resists shrinkage, collapse, and blow-out. Higher pressures and vacuums are easily handled
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34, ANSI Class 150
ASTM:
ASTM D-256, ASTM D-5162, ASTM D-635, ASTM D-638, ASTM D-696, ASTM D-790
Collection:
Tufline®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
4-63/100 in
MSS:
MSS SP-61
Material:
Ductile Iron
Pressure Class:
150#
Recommended Valve Application:
Benzene, Bromine, Chlorine, Hydrochloric Acid, Nitric Acid, Phosphoric Acid, Sea Water, Sulphuric Acid
Valve Body Material:
Ductile Iron
Valve Operator:
Wrench with Locking Device
Valve Size:
3/4 in
Valve Type:
Plug Valve