This product requires certification to purchase.

3 in. Stainless Steel 150 psi Flanged Wrench Plug Valve

You last purchased this on
 
XOMOX

Tufline® 3 in. Stainless Steel 150 psi Flanged Wrench Plug Valve

  • Fast #
  • Part #X0672727P1WM
  • Item #7043910
  • Manufacturer Part #0672727P1W
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
XOMOX

Tufline® 3 in. Stainless Steel 150 psi Flanged Wrench Plug Valve

  • Fast #
  • Part #X0672727P1WM
  • Item #7043910
  • Manufacturer Part #0672727P1W
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bi-directional flow, simple actuation, lightweight compact design, and multiport configurations all facilitate improved system design
  • The inert PTFE sleeve completely surrounds the plug providing a large, circumferential sealing surface from port to port
  • Secure sealing with no cold-flow, deformation, or sleeve rotation and greatly minimized potential for blow out
  • No seizing. No sticking
  • There are no body cavities where flow media can accumulate and contaminate future processing
  • Cavity free
  • 360° port lip design to ensure sleeve containment
  • No cold-flow, deformation, or rotation of the sleeve
  • Large shut-off area to assure long-lasting in-line sealing
  • Easy in-line adjustability
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 150
ASME:
ASME B16.34, ASME Class 150
ASTM:
ASTM A-995
Collection:
Tufline®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
8 in
Material:
Stainless Steel, Plastic
Material Type:
PTFE
Pressure Class:
150#
Recommended Valve Application:
Chemical, Fertilizer, Polymer, Pulp and Paper, Slurry, Water
Valve Body Material:
Stainless Steel
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3 in
Valve Type:
Sleeved Plug Valve