6 300# flg cs di pfa lpv go
Tufline® 6 300# flg cs di pfa lpv go
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A continuous primary seal results from the interaction of the tapered plug and the tapered body bore
- Cast-in ribs behind the body lining concentrate compression of the lining between the ribs and the plug
- This assures a full circumferential in-line seal
- There is also a full circumferential seal around the plug, both above and below the flow passage
- There are no cavities where flow media can accumulate or contaminate
- Easily adjusted seal
- The three adjusting bolts in the cover and the bottom adjustment bolt work together to assure a maximum sealing capability and an extended service life
Specifications
- Collection:
- Tufline®
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2-way
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Gear
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PFA
- Valve Size:
- 6 in