6 in. Ductile Iron Wafer Butterfly Valve
XLD Series 6 in. Ductile Iron Wafer Butterfly Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Unlined disks lasts longer than PFA lined disks when used in abrasive services with zero maintenance needed. Multiple materials such as titanium and stainless steel are available based on individual application needs
- Unique live-loaded stem seal delivers superior performance during thermal cycles, reducing fugitive emissions compared to alternative designs
- Proprietary closed-bottom design prevents a potential leak, decreasing the risk of corrosion and maximizing the service life of the valve
Specifications
- ANSI:
- ANSI 150
- API:
- API 598
- ASTM:
- ASTM A395
- Collection:
- XLD Series
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- Material:
- Ductile Iron
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Industrial
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Ductile Iron
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve