This product requires certification to purchase.

1/2 HP 2800 CFM 5.0 Amps 3-Speed Centrifugal Air Mover with Telescopic Handle Wheels & Carpet Clamp in Blue

You last purchased this on
 
XPOWER

1/2 HP 2800 CFM 5.0 Amps 3-Speed Centrifugal Air Mover with Telescopic Handle Wheels & Carpet Clamp in Blue

  • Fast #
  • Part #XP630HC
  • Item #9055090
  • Manufacturer Part #P-630HC
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
XPOWER

1/2 HP 2800 CFM 5.0 Amps 3-Speed Centrifugal Air Mover with Telescopic Handle Wheels & Carpet Clamp in Blue

  • Fast #
  • Part #XP630HC
  • Item #9055090
  • Manufacturer Part #P-630HC
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
5
Application:
Water Restoration Jobs
CFM:
2800 ft3/min
Color Finish Name:
Blue
Cord Length:
20 ft
Height:
16-1/2 in
Horsepower:
1/2 hp
Length:
16-8/9 in
Material:
Plastic
Material Type:
Polyethylene
RPM:
1500
UL Listed:
Yes
Volts:
115V
Width:
15-2/3 in