1/2 HP 550 CFM 2.8 Amp 5-Speed3-Stage HEPA Filter System Mini Air Scrubber with Built-in Power Outlets for Daisy Chain in Blue
1/2 HP 550 CFM 2.8 Amp 5-Speed3-Stage HEPA Filter System Mini Air Scrubber with Built-in Power Outlets for Daisy Chain in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 18-8/9
- Horsepower:
- 1/2 hp
- Length:
- 18-2/3
- Product Type:
- Air Scrubber
- Type:
- XX2480ABLUE
- Volts:
- 115V
- Weight:
- 23.6
- Width:
- 10-2/5