1/3 HP 1050 CFM 2.8 Amp Professional Low Profile Air Mover with Built-in Power Outlets for Daisy Chain in Blue
1/3 HP 1050 CFM 2.8 Amp Professional Low Profile Air Mover with Built-in Power Outlets for Daisy Chain in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Powerful and energy efficient 1/3 HP induction motor
- Low 2.8A draw with 1050 CFM maximum airflow capacity
- Secure stacking up to 6 units high for easy storage
- 15 ft. power cord with wrap-around cord design
- Built-in power outlets for daisy chain with dual thermal protection
- 3 adjustable speeds
- Lightweight, compact and durable polypropylene(PP) plastic housing design
- ETL/CETL safety certified
Specifications
- AMP:
- 2.8
- Application:
- Commercial, Water Restoration Jobs
- CFM:
- 1050 ft3/min
- Color Finish Name:
- Blue
- Cord Length:
- 15 ft
- Height:
- 8-1/3 in
- Horsepower:
- 1/3 hp
- Length:
- 17-2/3 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NEMA:
- NEMA 5-15P
- RPM:
- 1600
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 17-2/3 in