This product requires certification to purchase.

1/3 HP 1050 CFM 2.8 Amp Professional Low Profile Air Mover with Built-in Power Outlets for Daisy Chain in Red

You last purchased this on
 
XPOWER

1/3 HP 1050 CFM 2.8 Amp Professional Low Profile Air Mover with Built-in Power Outlets for Daisy Chain in Red

  • Fast #
  • Part #XPL700ARED
  • Item #9055053
  • Manufacturer Part #PL-700A-RED
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
XPOWER

1/3 HP 1050 CFM 2.8 Amp Professional Low Profile Air Mover with Built-in Power Outlets for Daisy Chain in Red

  • Fast #
  • Part #XPL700ARED
  • Item #9055053
  • Manufacturer Part #PL-700A-RED
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
2.8
Application:
Water Restoration Jobs
CFM:
1050 ft3/min
Color Finish Name:
Red
Cord Length:
15 ft
Height:
8-1/3 in
Horsepower:
1/3 hp
Length:
17-2/3 in
Material:
Plastic
Material Type:
Polyethylene
UL Listed:
Yes
Volts:
115V
Width:
17-2/3 in