1/3 HP 1150 CFM 2.8 Amp Low Profile Air Mover with Built-in GFCIPowerOutlets for Daisy Chain & HourMeter in Blue
1/3 HP 1150 CFM 2.8 Amp Low Profile Air Mover with Built-in GFCIPowerOutlets for Daisy Chain & HourMeter in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 2.8
- Application:
- Water Restoration Jobs
- CFM:
- 1150 ft3/min
- Color Finish Name:
- Blue
- Cord Length:
- 15 ft
- Height:
- 8-1/3 in
- Horsepower:
- 1/3 hp
- Length:
- 17-2/3 in
- Material:
- Plastic
- Material Type:
- ABS
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 17-2/3 in