1/3 HP 2400 CFM 3.8 Amps 3-Speed Centrifugal Air Mover with Built-in GFCIPowerOutlets for Daisy Chain in Red
1/3 HP 2400 CFM 3.8 Amps 3-Speed Centrifugal Air Mover with Built-in GFCIPowerOutlets for Daisy Chain in Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 3.8
- Application:
- Water Restoration Jobs
- CFM:
- 2400 ft3/min
- Color Finish Name:
- Red
- Cord Length:
- 25 ft
- Height:
- 16-1/3 in
- Horsepower:
- 1/3 hp
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- ABS
- RPM:
- 1350
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 15-2/3 in