This product requires certification to purchase.

1/3 HP 3600 CFM 2.8 Amp 18 in SealedMotor Axial Air Mover with Built-in Power Outlets for Daisy Chain & 3-Hour Timer in Blue

You last purchased this on
 
XPOWER

1/3 HP 3600 CFM 2.8 Amp 18 in SealedMotor Axial Air Mover with Built-in Power Outlets for Daisy Chain & 3-Hour Timer in Blue

  • Fast #
  • Part #XX47ATR
  • Item #9055077
  • Manufacturer Part #X-47ATR
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
XPOWER

1/3 HP 3600 CFM 2.8 Amp 18 in SealedMotor Axial Air Mover with Built-in Power Outlets for Daisy Chain & 3-Hour Timer in Blue

  • Fast #
  • Part #XX47ATR
  • Item #9055077
  • Manufacturer Part #X-47ATR
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
2.8
Application:
Water Restoration Jobs
CFM:
3600 ft3/min
Color Finish Name:
Blue
Cord Length:
20 ft
Height:
22-1/2 in
Horsepower:
1/3 hp
Length:
21-8/9 in
Material:
Plastic
Material Type:
ABS
RPM:
1600
UL Listed:
Yes
Volts:
115V
Width:
9-4/5 in