1/4 HP 1600 CFM 3.0 Amps 3-Speed Centrifugal Air Mover with Built-in Power Outlets for Daisy Chain in Blue
1/4 HP 1600 CFM 3.0 Amps 3-Speed Centrifugal Air Mover with Built-in Power Outlets for Daisy Chain in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 3
- Application:
- Water Restoration Jobs
- CFM:
- 1600 ft3/min
- Color Finish Name:
- Blue
- Cord Length:
- 20 ft
- Height:
- 14-3/5 in
- Horsepower:
- 1/4 hp
- Length:
- 14 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- RPM:
- 1600
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 14-4/5 in