This product requires certification to purchase.

1/5 HP 800 CFM 2.0 Amps 3-Speed Mini Mighty Centrifugal Air Mover with Built-in Power Outlets for Daisy Chain in Yellow

You last purchased this on
 
XPOWER

1/5 HP 800 CFM 2.0 Amps 3-Speed Mini Mighty Centrifugal Air Mover with Built-in Power Outlets for Daisy Chain in Yellow

  • Fast #
  • Part #XP130A
  • Item #9055029
  • Manufacturer Part #P-130A
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
XPOWER

1/5 HP 800 CFM 2.0 Amps 3-Speed Mini Mighty Centrifugal Air Mover with Built-in Power Outlets for Daisy Chain in Yellow

  • Fast #
  • Part #XP130A
  • Item #9055029
  • Manufacturer Part #P-130A
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
2
Application:
Commercial
CFM:
800 ft3/min
Color Finish Name:
Yellow
Cord Length:
10 ft
Height:
13-1/3 in
Horsepower:
1/5 hp
Length:
10-2/3 in
Material:
Plastic
Material Type:
Polyethylene
RPM:
1500
UL Listed:
Yes
Volts:
115V
Width:
12-2/5 in