This product requires certification to purchase.

1/5 HP 800 CFM 2.3 Amps 3-Speed Mini Mighty Centrifugal Air Mover with Built-in Power Outlets for Daisy Chain & 3-Hour Timer in Blue

You last purchased this on
 
XPOWER

1/5 HP 800 CFM 2.3 Amps 3-Speed Mini Mighty Centrifugal Air Mover with Built-in Power Outlets for Daisy Chain & 3-Hour Timer in Blue

Brand image
You last purchased this on
 
XPOWER

1/5 HP 800 CFM 2.3 Amps 3-Speed Mini Mighty Centrifugal Air Mover with Built-in Power Outlets for Daisy Chain & 3-Hour Timer in Blue

  • Fast #
  • Part #XP230ATBLUE
  • Item #9055097
  • Manufacturer Part #P-230AT-BLUE
5 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
2.3
Application:
Water Restoration Jobs
CFM:
800 ft3/min
Color Finish Name:
Blue
Cord Length:
10 ft
Height:
13-1/3 in
Horsepower:
1/5 hp
Length:
10-2/3 in
Material:
Plastic
Material Type:
Polyethylene
RPM:
1500
UL Listed:
Yes
Volts:
115V
Width:
12-2/5 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com