1/5 HP 800 CFM 2.3 Amps 3-Speed Mini Mighty Centrifugal Air Mover with Built-in Power Outlets for Daisy Chain & 3-Hour Timer in Green
1/5 HP 800 CFM 2.3 Amps 3-Speed Mini Mighty Centrifugal Air Mover with Built-in Power Outlets for Daisy Chain & 3-Hour Timer in Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 2.3
- Application:
- Water Restoration Jobs
- CFM:
- 800 ft3/min
- Color Finish Name:
- Green
- Cord Length:
- 10 ft
- Height:
- 13-1/3 in
- Horsepower:
- 1/5 hp
- Length:
- 10-2/3 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- RPM:
- 1500
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 12-2/5 in