115 Watt 1300 CFM 1.0 Amp 4-Speed 12 in Axial Air Mover with Built-in Power Outlets for Daisy Chain in Blue
115 Watt 1300 CFM 1.0 Amp 4-Speed 12 in Axial Air Mover with Built-in Power Outlets for Daisy Chain in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 1
- Application:
- Water Restoration Jobs
- CFM:
- 1300 ft3/min
- Color Finish Name:
- Blue
- Cord Length:
- 10 ft
- Height:
- 9 in
- Length:
- 17-1/3 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- RPM:
- 1650
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 15-2/5 in