115 Watt 1450 CFM 1.2 Amp Variable Speed 12 in BrushlessDCMotor Axial Air Mover with Ozone Generator in Black
115 Watt 1450 CFM 1.2 Amp Variable Speed 12 in BrushlessDCMotor Axial Air Mover with Ozone Generator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 1.2
- Application:
- Commercial
- CFM:
- 1450 ft3/min
- Color Finish Name:
- Black
- Cord Length:
- 6 ft
- Height:
- 17-1/5 in
- Length:
- 15-2/5 in
- Material:
- Plastic
- Material Type:
- ABS
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 8-4/5 in