16 in Ducting Hose Adapter Kit (Connecting X-47ATR/X-48ATR with 16DH25/16DH15) Black
16 in Ducting Hose Adapter Kit (Connecting X-47ATR/X-48ATR with 16DH25/16DH15) Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- PVC
- Temperature Range:
- -4°F to 180°F
- UL Listed:
- No
- Width:
- 16 in