3/4 HP 3200 CFM 7.5 Amps 3-Speed Centrifugal Air Mover in Blue
3/4 HP 3200 CFM 7.5 Amps 3-Speed Centrifugal Air Mover in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 7.5
- Application:
- Water Restoration Jobs
- CFM:
- 3200 ft3/min
- Color Finish Name:
- Blue
- Cord Length:
- 20 ft
- Height:
- 18-1/2 in
- Horsepower:
- 3/4 hp
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- RPM:
- 1350
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 17-1/2 in