This product requires certification to purchase.

3/4 HP 3200 CFM 7.5 Amps 3-Speed Centrifugal Air Mover with Telescopic Handle & Wheels in Blue

You last purchased this on
 
XPOWER

3/4 HP 3200 CFM 7.5 Amps 3-Speed Centrifugal Air Mover with Telescopic Handle & Wheels in Blue

  • Fast #
  • Part #XP800H
  • Item #9055047
  • Manufacturer Part #P-800H
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
XPOWER

3/4 HP 3200 CFM 7.5 Amps 3-Speed Centrifugal Air Mover with Telescopic Handle & Wheels in Blue

  • Fast #
  • Part #XP800H
  • Item #9055047
  • Manufacturer Part #P-800H
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
7.5
Application:
Water Restoration Jobs
CFM:
3200 ft3/min
Color Finish Name:
Blue
Cord Length:
20 ft
Height:
18-2/3 in
Horsepower:
3/4 hp
Length:
16 in
Material:
Plastic
Material Type:
Polyethylene
RPM:
1350
UL Listed:
Yes
Volts:
115V
Width:
18-2/3 in