4.5 Amp 90 CFM 2-Speed Multipurpose Electric Duster & Blower in Black
4.5 Amp 90 CFM 2-Speed Multipurpose Electric Duster & Blower in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 4.5
- Application:
- Vacuuming
- CFM:
- 90 ft3/min
- Color Finish Name:
- Black
- Cord Length:
- 10 ft
- Height:
- 7-2/9 in
- Length:
- 6-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 3-5/6 in