This product requires certification to purchase.

69 Watt 1100 CFM 0.6 Amp 4-Speed 11 in Axial Air Circulator Fan with Built-in 3-Hour Timer in Yellow

You last purchased this on
 
XPOWER

69 Watt 1100 CFM 0.6 Amp 4-Speed 11 in Axial Air Circulator Fan with Built-in 3-Hour Timer in Yellow

  • Fast #
  • Part #XFC100
  • Item #9055040
  • Manufacturer Part #FC-100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
XPOWER

69 Watt 1100 CFM 0.6 Amp 4-Speed 11 in Axial Air Circulator Fan with Built-in 3-Hour Timer in Yellow

  • Fast #
  • Part #XFC100
  • Item #9055040
  • Manufacturer Part #FC-100
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.6
Application:
Commercial
CFM:
1100 ft3/min
Color Finish Name:
Yellow
Cord Length:
6 ft
Height:
9 in
Length:
16-1/9 in
Material:
Plastic
Material Type:
Polyethylene
UL Listed:
Yes
Volts:
115V
Width:
14-1/5 in