This product requires certification to purchase.

69 Watt 1100 CFM 0.6 Amp 4-Speed 11 in Axial Air Mover with Built-in Power Outlets for Daisy Chain in Blue

You last purchased this on
 
XPOWER

69 Watt 1100 CFM 0.6 Amp 4-Speed 11 in Axial Air Mover with Built-in Power Outlets for Daisy Chain in Blue

  • Fast #
  • Part #XP21AR
  • Item #9055027
  • Manufacturer Part #P-21AR
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
XPOWER

69 Watt 1100 CFM 0.6 Amp 4-Speed 11 in Axial Air Mover with Built-in Power Outlets for Daisy Chain in Blue

  • Fast #
  • Part #XP21AR
  • Item #9055027
  • Manufacturer Part #P-21AR
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.6
Application:
Water Restoration Jobs
CFM:
1100 ft3/min
Color Finish Name:
Blue
Cord Length:
10 ft
Height:
9 in
Length:
16-1/9 in
Material:
Plastic
Material Type:
Polyethylene
RPM:
1650
UL Listed:
Yes
Volts:
115V
Width:
14-1/5 in