8.0 Amp 100 CFM 2-Speed Multipurpose Electric Duster Blower & Vacumn in Black
8.0 Amp 100 CFM 2-Speed Multipurpose Electric Duster Blower & Vacumn in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 8
- Application:
- Vacuuming
- CFM:
- 100 ft3/min
- Color Finish Name:
- Black
- Cord Length:
- 10 ft
- Height:
- 8 in
- Horsepower:
- 2 hp
- Length:
- 10-1/3 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- RPM:
- 34000
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 5-1/5 in