This product requires certification to purchase.

Pop-Up Umbrella Drain with Overflow in Polished Chrome

You last purchased this on
 
Xync Brands

Pop-Up Umbrella Drain with Overflow in Polished Chrome

  • Fast #
  • Part #RUM110CP
  • Item #4060764
  • Manufacturer Part #UM110CP
3.4 out of 5 Customer Rating
You last purchased this on
 
Xync Brands

Pop-Up Umbrella Drain with Overflow in Polished Chrome

  • Fast #
  • Part #RUM110CP
  • Item #4060764
  • Manufacturer Part #UM110CP
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Tailpiece Length:
9-5/8 in